CUTTING BOARD RACK,6 HANGERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING BOARD RACK,6 HANGERS

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CAF7
  • Mfr. Model # 6CAF7
  • UNSPSC # 52151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Includes 6 Brush Hangers
  • Item Cutting Board Rack
  • Material Stainless Steel
  • Load Capacity 45 lb.
  • Overall Depth 8-3/4"
  • Overall Height 11"
  • Overall Length 10-5/8"
  • Holds 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list