Skip Content
CUTTING BOARD,15X20,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING BOARD,15X20,WHITE

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AZV0
  • Mfr. Model # 6AZV0
  • UNSPSC # 52151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.67 lbs

Technical Specs

  • Colour White
  • Features Groove around perimeter
  • Item Cutting Board
  • Includes -
  • Material Co-Polymer
  • Length 15"
  • Width 20"
  • Series Groove Cutting Board
  • Standards NSF Listed
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list