Skip Content
CUTTING BOARD,12X18,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING BOARD,12X18,GREEN

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ADP8
  • Mfr. Model # 6ADP8
  • UNSPSC # 52151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Includes -
  • Item Cutting Board
  • Features Cut-N-Carry Hook
  • Colour Green
  • Length 12"
  • Material Co-Polymer
  • Width 18"
  • Series Cut-N-Carry
  • Thickness 1/2"
  • Standards NSF Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list