CUTTING ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING ATTACHMENT

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KX56
  • Mfr. Model # 5KX56
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features In-line Tube Design, Internal Tip Nut, Strong Bayonet Connection, Flip-up Cutting Lever, Ease-on Cutting Valve and Easy-to-remove In-head Mixer
  • Item Steelworker Classic Cutting Attachment, Light Duty
  • Length 9-1/2"
  • Series Steelworker
  • Cuts Up To 5"
  • Head Angle 90 Degrees
  • Tip Series Harris 6290

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list