Skip Content
CUTTING ATTACHMENT VICTOR CA411-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING ATTACHMENT VICTOR CA411-3

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0381-1939
  • Mfr. Model # 0381-1939
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 762
  • Shipping Weight 1.35 lbs

Product Details

Cutting attachment for Series 400 torch handles. The 400 Series cutting attachment has been designed with the operator in mind, it's durable, comfortable and easy to use. Features an efficient universal spiral head mixer, which reduces the torch profile for better visibility.

Technical Specs

  • Gas Service All
  • Item Heavy Duty Cutting Attachment
  • Length (In.) 10"
  • Tip Series 3
  • Features It'S Durable the 400 Series Handle is Made From a Specially-Designed High Strength Alloy That is Three Times the Yield Strength of Forged Brass, It'S Comfortable the Handle Fits Naturally in the Hand With the Textured, No-Slip Grip and Ergonomic Lever Position, the Torch is More Balanced and Boasts Better Visibility With Its Inline Tube Design and Low Profile Head, Ease of Use Victor Color Coded and Labeled the Oxygen and Fuel Knobs for Instant Identification and Easier Operation by Indicating Directions for Open and Close
  • Cuts Up To 5"
  • Head Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list