CUTTING ATTACHEMENT HD 72L9-WH360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING ATTACHEMENT HD 72L9-WH360

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW780A
  • Mfr. Model # 780A
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 754
  • Shipping Weight 2.1 lbs

Product Details

Cutting attachment has a unique one-piece copper universal mixer which sets the industry standard for most fuel gases 3 PSIG and above with the proper tip. Forged brass head and body precision CNC machined. Nickel alloy gas tubes for strength and heat dissipation.

Technical Specs

  • Length (In.) 10-1/2"
  • Cuts Up To 7 po
  • Tip Series 1-101
  • Features Forged Brasshead and Body, Internal Heavy Duty One-Piece Copper Universal Gas Mixer, Nickel Alloy Gas Tubes for Maximum Strength and Heat Dissipation
  • Gas Service Oxygen and Acetylene
  • For Use With Tube Mix Style Cutting Tips
  • Item Cutting Attachments V-Style
  • Head Brass
  • Series Tube Mix Style
  • Head Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list