CUTTERS SIDE 9IN MOLDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTERS SIDE 9IN MOLDED

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE015109M
  • Mfr. Model # 015109M
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Features Laser Hardened Cutting Edges, Cross Hatched Jaws, High Leverage
  • Handle Type Ergonomic
  • Item Linemans Pliers
  • Material Chrome Vanadium Steel
  • Overall Length 9-3/8"
  • Standards ASME B107.20
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 1-1/2"
  • Jaw Width 5/8"
  • Jaw Thickness 1/4"
  • High Leverage Yes
  • Spring Return No
  • Wire Crimper No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list