Skip Content
CUTTERS DIAGONAL 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTERS DIAGONAL 6IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-4106
  • Mfr. Model # 48-22-4106
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Standards CSA
  • Features Reaming Head Design-smooth Edges of Metal Pipe From 1/2" to 1", Bolt Cutter-Thread and Cut #6 and #8 Bolts to Prefered Length, High Leverage Design - For Cutting Power and Performance, Laser Hardened Cutting Edges, Offset Head Design - 15 Degree Offset Head for Easier and Quicker Prying and Pulling, Rust Protection - Increases Tool Life by Reducing Corrosion
  • Max. Jaw Opening 1-1/4"
  • Tip Width 1/8"
  • Item Diagonal Cutting Pliers
  • Cut Diagonal
  • Material Steel with Rubber Overmold
  • Handle Type Rubber Grip
  • Cutting Capacity/Material Cuts Wire, Bolts, Screws, and Nails
  • Handle Colour Red/Black
  • Overall Length 6"
  • Nose Type Reaming Head
  • Jaw Bend 15 Degrees
  • Jaw Length 7/8"
  • Jaw Width 5/8"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Not Tether Capable
  • Voltage Rating Not Rated
  • Spring Return Yes
  • Nonsparking No
  • ESD Safe No
  • Wire Stripper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list