Discontinued with Replacement
CUTTERS CABLE 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTERS CABLE 10 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9536-250
  • Mfr. Model # 9536-250
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CABLE CUTTERS-RTCH TP 1000V INSL

Your Price: NA

Product Details

Insulated ratchet action cable cutters, 10 inches. For cutting copper and aluminum cables, single and multiple wire. Not suitable for steel wire and wire ropes. Clean and smooth cut without crushing and deformation. One-handed operation using ratchet principle. Two-stage ratchet drive for easy cutting.

Technical Specs

  • Overall Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list