Skip Content
CUTTERKART, UTILITY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTERKART, UTILITY BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY73250
  • Mfr. Model # 73250
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Item Cart, #50 Taper Tools
  • Depth 24"
  • Finish Powder Coated
  • Height 38"
  • Width 29"
  • Load Capacity 1,200 lbs.
  • Frame Material Steel
  • Workbench/Table Assembly Assembled
  • Edge Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list