Skip Content
CUTTERKART, UTILITY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTERKART, UTILITY BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY73240
  • Mfr. Model # 73240
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Depth 24"
  • Finish Powder Coated
  • Height 38"
  • Item Cart, #40 Taper Tools
  • Width 29"
  • Frame Material Steel
  • Load Capacity 1,200 lbs.
  • Edge Type Square
  • Workbench/Table Assembly Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list