CUTTERHEAD C-CUT 1790TC + W1770TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTERHEAD C-CUT 1790TC + W1770TC

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP1713TC
  • Mfr. Model # 1713TC
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 2968
  • Shipping Weight 7.7 lbs

Product Details

Recommended for special cutting applications where maximum hardness of material to be cut exceeds Brinell 400/Rockwell C42. Carbide-tipped blades. Cuts hard-alloy and case-hardened chain and extremely hard material.

Technical Specs

  • Item Replacement Cutter head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list