Skip Content
CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCUT2
  • Mfr. Model # CUT2
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 2111
  • Shipping Weight 1.0 lbs

Product Details

Cutter is designed to cut bubble wrap, foam, film, twine, and similar materials. Hand formed grip for convenience.

Technical Specs

  • Application Packaging Cutter
  • Item Deluxe Cutter
  • Handle Type Straight
  • Blade Type Single Sided
  • Handle Colour Yellow
  • Overall Length 8"
  • Overall Width 1-3/4"
  • Position Fixed
  • Stores 1 Blade
  • Blade Material Steel
  • Number of Blades Included 1
  • Overall Thickness 1/4"
  • Blade Operation Fixed Blade
  • Features Designed to Cut Bubble Wrap, Foam, Film, Twine and Similar Materials. Hand Formed Grip for Convenience.
  • Includes Pocket Clip
  • Handle Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list