Skip Content
Discontinued with Replacement
CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTER

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9561-190
  • Mfr. Model # 9561-190
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.27 lbs
Suggested Replacement Product
CUTTER WIRE ROPE 7-1/2IN

Price: NA

Product Details

Wire rope cutter. For medium hard wire up to 6 mm. diameter, e.g. Bowden cords, but also for cables and steel rods. With opening spring and locking lever. Plastic coated handles.

Technical Specs

  • Overall Length 7-1/2"
  • Handle Design Non-Slip Plastic Dipped
  • Item Wire Rope Cutter
  • Cutting Action Shear Cut
  • Primary Application Wire Rope
  • Cutting Capacity ACSR Not Designed
  • Cutting Capacity Soft Steel 5/32"
  • Cutting Capacity Wire Rope 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list