Skip Content
CUTTER WOOD HOLE ONE TOOTH 3-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER WOOD HOLE ONE TOOTH 3-5/8IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX25456
  • Mfr. Model # 25456
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.

Technical Specs

  • Application 3" Pipe
  • Item Cutter Wood Hole One Tooth
  • Max. Cutting Depth 2-7/16"
  • Hole Saw Product Grouping Hole Cutters

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list