Skip Content
CUTTER WOOD HOLE 1-3/8 2-3/8 CUT D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER WOOD HOLE 1-3/8 2-3/8 CUT D

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-8995
  • Mfr. Model # 49-56-8995
  • UNSPSC # 23171619
  • CATALOGUE PAGE # 484
  • Shipping Weight 0.6 lbs

Product Details

Designed for rough wood drilling. Features 3 deep gullets for easy plug removal. Aggressive tooth scometry for a faster cut than a regular hole saw. Three hardened steel teeth provide maximum durability against unintended nail impacts.

Technical Specs

  • Application 1" Galvanized Water Supply
  • Item Wood Hole Cutter
  • Thread Size 5/8"-18
  • Max. Cutting Depth 2-3/8"
  • Saw Dia. 1-3/8"
  • Hole Saw Product Grouping Hole Cutters
  • Pilot Drill Size 3/8" dia. x 4-1/2" L
  • Number of Teeth 3
  • Shank Size 7/16"
  • Primary Saw Application Wood
  • Replacement Pilot Drill No. Mfr. No. 48-27-1401
  • Tooth Material High Speed Steel
  • Replacement Arbor No. Mfr. No. 49-56-9105
  • Arbor Design Not Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list