Skip Content
CUTTER TWIN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TWIN BLADE

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPA046071
  • Mfr. Model # A046071
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2769
  • Shipping Weight 0.38 lbs

Product Details

Hammer accessory for 0.498 inch shank CP hammers.

Technical Specs

  • Item Twin Blade Panel Cutter
  • Tip Width 1"
  • Shank Shape Round
  • Overall Length 7"
  • Shank Size 0.401"
  • Shank Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list