Skip Content
CUTTER TUNG CARB STR TOOTH RND SPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TUNG CARB STR TOOTH RND SPH

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML9935
  • Mfr. Model # 9935
  • UNSPSC # 20111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.008 lbs

Technical Specs

  • Application Cuts Fiberglass, Wood, Plastic, Epoxy, Rubber Laminates, Particle Board, Soft Metals and Ceramic Tile
  • Item Structured Tooth Tungsten Carbide Cutter
  • Dia. (In.) 5/16
  • Max. Cutting Dia. (In.) 5/16
  • Package Quantity 1
  • Construction Designed with Sharp Teeth for Fast, Heavy Duty Material Removal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list