CUTTER TUBING RC-1625 RATCHET ACTIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CUTTER TUBING RC-1625 RATCHET ACTIO

RIDGID

Web Price : $112.45 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG23498
  • Mfr. Model # 23498
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 1.49 lbs

Product Details

Durable aluminum construction for heavy-duty use. Ergonomic grips on bottom handle are spaced at 1/2 inch increments to act as a quick pipe measuring scale. Easy turn-thumb latch for reliable storage. X-CEL(TM) quick change blade. Large 1-5/8 (42mm) O.D. capacity.

Technical Specs

  • Item Pipe and Tubing Cutter
  • Features Grips Spaced 1/2" for Measuring, Quick Change Blade Replacement
  • Cutting Action Ratcheting
  • Body Material Aluminium
  • Handle Design Ergonomic
  • Overall Length 8-1/2"
  • Blade Material Steel
  • Replacement Wheel Mfr. No. Rcb-1625/27858
  • Cuts PVC, CPVC, PEX, Polyethylene, Polybutylene
  • Handle Material Aluminium
  • Cutting Capacity Up - 1-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list