Skip Content
CUTTER TUBING 205 1/4-2-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TUBING 205 1/4-2-3/8IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG33055
  • Mfr. Model # 33055
  • UNSPSC # 23240000
  • CATALOGUE PAGE # 259
  • Shipping Weight 2.0 lbs

Product Details

Cuts copper, brass and aluminum tubing and thin-wall conduit. Both enclosed feed cutters have a quick-acting mechanism for faster size adjustments. Spare cutter wheel.

Technical Specs

  • Item Standard Wheel
  • Pipe Size 6mm - 60mm
  • Pipe Material Soft Copper, Brass, Aluminium, Multi-Layer Tubes
  • Material Zinc Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list