Skip Content
CUTTER TUBING #154P 1-1/2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TUBING #154P 1-1/2X4

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31657
  • Mfr. Model # 31657
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 259
  • Shipping Weight 3.9 lbs

Product Details

RIDGID(R) model 154-P quick-acting tubing cutter.

Technical Specs

  • Item Quick Acting Cutter
  • Features Quick Acting Design, I-beam Construction, Hardened Wear Surfaces, Thrust Bearing Slide Assemblies
  • Handle Design Ergonomic
  • Body Material Aluminium
  • Cutting Action Manual
  • Overall Length 12-1/2"
  • Replacement Wheel Mfr. No. 74730
  • Blade Material Machined Steel
  • Cutting Capacity 1-1/2" - 4"
  • Cuts CPVC, PEX, PE, PB, Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list