CUTTER TUBING 103 1/8-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBING 103 1/8-5/8IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32975
  • Mfr. Model # 32975
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.3 lbs

Product Details

RIDGID(R) 1/89 inch to 5/8 inch tubing cutter.

Technical Specs

  • Item Close Quarters Tubing Cutter
  • Features Grooved Rollers for Close to Flare Cuts
  • Cutting Action Manual
  • Body Material Zinc
  • Handle Design Ergonomic
  • Blade Material Machined Steel
  • Overall Length 2-1/8"
  • Replacement Wheel Mfr. No. E-3469/33185
  • Cuts Copper, Aluminium, Brass, Plastic
  • Cutting Capacity 1/8" - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list