Skip Content
CUTTER TUBING #10 1/8-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TUBING #10 1/8-1IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32910
  • Mfr. Model # 32910
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 259
  • Shipping Weight 0.9 lbs

Product Details

Tubing and conduit cutters. Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL knob for quicker cutting. Spare wheel included in knob. Capacity: 1/8 - 1 inch. Screw feed with standard wheel.

Technical Specs

  • Item Screw Feed Tubing Cutter
  • Features Fold-away Reamer
  • Includes X-cel Knob
  • Body Material Zinc
  • Cutting Action Manual
  • Handle Design Ergonomic
  • Overall Length 6"
  • Replacement Wheel Mfr. No. F-158/33160, Mfr. No. E-1240/33165
  • Blade Material Machined Steel
  • Cuts Copper, Aluminium, Brass
  • Cutting Capacity 1/8" - 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list