CUTTER TUBING #151 1/4X1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBING #151 1/4X1-5/8

RIDGID

Web Price : $85.84 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31632
  • Mfr. Model # 31632
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 259
  • Shipping Weight 1.305 lbs

Product Details

RIDGID(R) model 151 quick-acting tubing cutter.

Technical Specs

  • Features Quick Acting Design, I-beam Construction, Hardened Wear Surfaces, Thrust Bearing Slide Assemblies
  • Includes Spare Cutting Wheel
  • Item Quick Acting Cutter
  • Body Material Aluminium
  • Cutting Action Manual
  • Handle Design Ergonomic
  • Overall Length 8-3/16"
  • Replacement Wheel Mfr. No. E-3469/33185, Mfr. No. E-4546/33190
  • Blade Material Machined Steel
  • Cutting Capacity 1/4" - 1-5/8"
  • Cuts Copper, Aluminium, Brass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list