CUTTER TUBING #15 3/16-1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBING #15 3/16-1-1/8IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32920
  • Mfr. Model # 32920
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 259
  • Shipping Weight 1.3 lbs

Product Details

Tubing and conduit cutters. Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL knob for quicker cutting. Spare wheel included in knob. Capacity: 3/16 - 1-1/8 inches. Screw feed with standard wheel.

Technical Specs

  • Item Standard Wheel
  • Cutting Capacity 3/16" - 1-1/8"
  • Features Fold-Away Reamer
  • Includes Spare Cutting Wheel
  • Handle Design Ergonomic
  • Body Material Zinc Alloy
  • Cutting Action Manual
  • Replacement Wheel Mfr. No. F-158/33160, Mfr. No. E-1240/33165
  • Overall Length 6-1/2"
  • Blade Material Machined Steel
  • Cuts Copper, Aluminum, Brass, Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list