Skip Content
CUTTER TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBE

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMETC1050
  • Mfr. Model # TC1050
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.2 lbs

Product Details

Tube cutter for 1/8 inch to 5/8 inch outside diameter tubing.

Technical Specs

  • Includes (1) Mfr. No. S32633 General Purpose Cutter Wheel
  • Features Big Capacity, Small Size Tube Cutters Designed for Use in Tight Quarters Where Other Cutters Won't Fit
  • Cutting Action Enclosed Feed
  • Item Tubing Cutter
  • Replacement Wheel Mfr. No. S32633
  • Cutting Capacity 1/8" - 5/8"
  • Cuts Copper, Aluminium, Brass, Steel, Stainless Steel
  • Overall Length 1-3/4"
  • Body Material Aluminium
  • Handle Design Nereled
  • Blade Material Wear and Abrasion-resistant Chromium Steel
  • Handle Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list