Skip Content
CUTTER TUBE RATCHETING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTER TUBE RATCHETING

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFF375
  • Mfr. Model # FF375
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Body Material Fiberglass
  • Item Ratcheting Pipe Cutter
  • Features Durable
  • Cutting Action Circular
  • Blade Material Steel
  • Handle Design Straight Bar
  • Overall Length 4"
  • Standards ASME
  • Cuts Copper, Aluminum, Brass
  • Cutting Capacity 1/8" - 3/8"
  • Handle Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list