CUTTER TUBE HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBE HEAVY DUTY

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMETC1000
  • Mfr. Model # TC1000
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.6 lbs

Product Details

Enclosed hardened steel, thrust bearing feed mechanism for smoothest cutting action. Rugged aluminum alloy body designed for handling. Foldaway hardened steel reamer. Rollers feature flare cut-off groove to reduce tube loss when damaged flare is removed.

Technical Specs

  • Features Rollers with Flare Cut-off Groove, Fold-away Reamer Blade
  • Item Tubing Cutter
  • Includes Spare Cutting Wheel
  • Body Material Aluminium
  • Overall Length 4-15/16"
  • Cutting Action Enclosed Feed
  • Replacement Wheel Mfr. No. S75015 and Mfr. No. S75046
  • Cutting Capacity 1/8" - 1-1/8"
  • Cuts Copper, Aluminium, Brass, Steel, Stainless Steel
  • Handle Design Fluted
  • Blade Material Wear and Abrasion-resistant Chromium Steel
  • Standards GGG-C-771D, Type II, Class I
  • Handle Material Aluminium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list