CUTTER TUBE 3/8-1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBE 3/8-1-1/8IN

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME174F
  • Mfr. Model # 174F
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.35 lbs

Product Details

Tube Cutter, Tubing OD 3/8 to 1 1/8 Inches, Overall Length 2 11/16 Inches

Technical Specs

  • Features Rollers with Flare Cut-off Groove
  • Includes Spare Cutting Wheel
  • Item Tubing Cutter
  • Cutting Action Screw-Feed
  • Body Material Aluminum Alloy
  • Overall Length 2-11/16"
  • Replacement Wheel Mfr. No. S75015 and Mfr. No. S75046
  • Handle Material PVC
  • Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
  • Cutting Capacity 3/8" - 1-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list