Skip Content
CUTTER TUBE #150 1/8X1-1/8 W/HD WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TUBE #150 1/8X1-1/8 W/HD WHL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31627
  • Mfr. Model # 31627
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 259
  • Shipping Weight 0.05 lbs

Product Details

Features an enclosed feed screw to eliminate clogging and jamming, grooved rollers for close-to-flare cuts and a fold away reamer. Now includes X-CEL(R) knob and X-CEL(R) pin for quicker cutting and wheel replacement. Spare cutter wheel included in knob.

Technical Specs

  • Item Swing Tubing Cutter
  • Material Zinc Alloy
  • Pipe Size 3mm - 28mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list