CUTTER TUBE 101 1/4IN-1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER TUBE 101 1/4IN-1-1/8IN

RIDGID

Web Price : $41.59 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG40617
  • Mfr. Model # 40617
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.51 lbs

Product Details

RIDGID(R) midget tubing cutters, model 101. For up to 15/16 inch O.D. tubing in extreme close quarters, on hard and soft copper, aluminum, brass and plastic tubing. Two rollers opposite cutter wheel permit easier rotation and faster cutting.

Technical Specs

  • Item Close Quarters Tubing Cutter
  • Features Grooved Rollers for Close to Flare Cuts
  • Includes Spare Cutting Wheel
  • Body Material Zinc
  • Cutting Action Manual
  • Handle Design Ergonomic
  • Overall Length 3-1/8"
  • Replacement Wheel Mfr. No. E-3469/33185
  • Blade Material Machined Steel
  • Cuts Copper, Aluminium, Brass, Plastic
  • Cutting Capacity 1/4" - 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list