Skip Content
CUTTER TUBE 1/4IN TO 1-5/8IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER TUBE 1/4IN TO 1-5/8IN OD

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IME312FC
  • Mfr. Model # 312FC
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.65 lbs

Product Details

Tube Cutter, Tubing OD 1/4 to 1 5/8 Inches, Overall Length 5 1/2 Inches

Technical Specs

  • Item Tubing Cutter
  • Features Rollers with Flare Cut-off Groove, Fold-away Reamer Blade
  • Includes Spare Cutting Wheel
  • Cutting Action Enclosed Feed
  • Overall Length 5-1/2"
  • Body Material Aluminium
  • Replacement Wheel Mfr. No. S75015 and Mfr. No. S75046
  • Cuts Copper, Aluminium, Brass, Steel, Stainless Steel
  • Cutting Capacity 1/4" - 1-5/8"
  • Handle Design Fluted
  • Blade Material Wear and Abrasion-resistant Chromium Steel
  • Standards GGG-C-771D, Type II, Class I
  • Handle Material Aluminium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list