Skip Content
CUTTER TOP SHEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUTTER TOP SHEET

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFTS1
  • Mfr. Model # TS1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application For Cutting Only the Liner of Any Pressure Sensitive Film, to Make Decals, Also Cuts Newsprint, Paper, Cardstock, Thin Films, Plastic Sheeting, and Tape
  • Features Auto Pressure Control Adjusts Cutting Pressure to Help Prevent Damage to the Material, Easy Sheet Thickness Adjustment, Cuts Sheets Up to 0.004" (0.1 mm) Thick
  • Handle Type Specialty
  • Blade Type 6 mm
  • Handle Colour White/Yellow
  • Item Utility Knife
  • Overall Width 5/8"
  • Overall Length 5-1/2"
  • Blade Material High Carbon Tool Steel
  • Position 1
  • Stores Yes
  • Number of Blades Included 3
  • Blade Change Slide Lock
  • Overall Thickness 3/8"
  • Handle Material ABS High-Impact Plastic
  • Blade Operation Retractable
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list