CUTTER,TILE,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTER,TILE,12 IN

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF77
  • Mfr. Model # 5LF77
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • For Use With -
  • Includes 1/2" Carbide Cutting Wheel
  • Capacity Cuts Up To 12" Square and 3/8" Thick
  • Size 17-1/2"L x 5-1/2"W x 4"H
  • Type -
  • Item 12" Tile Cutter
  • Construction Dual Steel Rails and Base With Foam Pads
  • Characteristics Built-in Measuring Guide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list