Skip Content
CUTTER STRAP ST 2IN X 050IN CU-25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUTTER STRAP ST 2IN X 050IN CU-25

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG005740
  • Mfr. Model # 005740
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Product Details

Banding and strapping supplies, steel strap cutter, model CU-25 for strap removal or cutting strap to length, 2 inch size, cuts strap through 1-1/4 inch x 0.050 inch.

Technical Specs

  • Handle Type Long
  • Item Stapping Cutter
  • Construction Alloy Steel
  • Strap Gauge 0.050"
  • Tool Length 31"
  • Strap Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list