Skip Content
CUTTER STRAP CY 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER STRAP CY 30

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG426010
  • Mfr. Model # 426010
  • UNSPSC # 24141519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Handle Type Enclosed
  • Item Strapping Cutter
  • Construction Steel, Black Oxide Finish
  • Tool Length 11"
  • Strap Gauge 0.035"
  • Strap Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list