Skip Content
CUTTER, STEEL STRAPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUTTER, STEEL STRAPPING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZR1
  • Mfr. Model # 4DZR1
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 2104
  • Shipping Weight 1.0 lbs

Product Details

Sheer-cut blades provide clean, smooth, easy cuts on flat or round packages. Heat-treated cutting edges.

Technical Specs

  • Construction Material Sae 4140 Drop Forged
  • Handle Type Cushion Grip
  • Item Strapping Cutter
  • Tool Length 25-13/64"
  • Strap Gauge 0.050"
  • Strap Width 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list