CUTTER, STEEL STRAPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER, STEEL STRAPPING

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZP9
  • Mfr. Model # 4DZP9
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 2104
  • Shipping Weight 1.0 lbs

Product Details

Sheer-cut blades provide clean, smooth, easy cuts on flat or round packages. Heat-treated cutting edges.

Technical Specs

  • Strap Gauge 0.035"
  • Item Strapping Cutter
  • Handle Type Cushion Grip
  • Construction Carbon Steel Drop Forged
  • Tool Length 12-7/32"
  • Strap Width 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list