CUTTER STANDARD W/BLADE LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER STANDARD W/BLADE LOCK

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLF300
  • Mfr. Model # 300
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application For Cutting Through Packaging, Shrink Wrap, Vinyl, Window Film, Wallpaper, Caulking, Foam Board
  • Features Ratchet Wheel Blade Lock, Stainless Steel Blade Channel
  • Handle Type Ergonomic
  • Item Snap Off Utility Knife
  • Includes (1) 9mm Standard-Duty Blade
  • Handle Colour Yellow
  • Overall Length 5-1/8"
  • Overall Width 1-1/4"
  • Blade Type Snap-off
  • Blade Material Carbon Steel
  • Stores No Storage
  • Handle Material Abs Plastic
  • Position Unlimited
  • Overall Thickness 39/64"
  • Number of Blades Included 1
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list