CUTTER SOIL PIPE 226 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER SOIL PIPE 226

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG69982
  • Mfr. Model # 69982
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.25 lbs

Technical Specs

  • Features Suited For Against The Wall And Other Tight Quarters Applications
  • Body Material Steel
  • Item Soil Pipe Cutter
  • Includes Ratchet
  • Cutting Action Ratcheting
  • Handle Design Ergonomic
  • Overall Length 17"
  • Replacement Chain Mfr. No. 33665
  • Cuts Cast Iron
  • Handle Material Steel
  • Cutting Capacity 1-1/2" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list