Skip Content
CUTTER SOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTER SOD

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP79973
  • Mfr. Model # 79973
  • UNSPSC # 27112015
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.66 lbs

Technical Specs

  • Application Creates a Trench for Cable, Fiber Optics, or Wire
  • Item Cable Drop Sod Cutter
  • Blade Edge Straight
  • Handle Length 44"
  • Handle Type Straight w/Butt Grip
  • Blade Material Steel
  • Blade Length 8"
  • Handle Material Vinyl Coated Fiberglass
  • Blade Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list