Skip Content
CUTTER SNAP OFF 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER SNAP OFF 18MM

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-143P
  • Mfr. Model # 10-143P
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item Snap Off Utility Knife
  • Blade Type Quick-point Snap-off Blades
  • Overall Length 6"
  • Application General Purpose
  • Features Lanyard Hole
  • Includes Blade
  • Handle Colour Yellow/black
  • Overall Width 1-1/2"
  • Position 1
  • Standards ASME
  • Stores No Storage
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Blade Change Slide Open
  • Number of Blades Included 1
  • Overall Thickness 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Operation Retractable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list