Skip Content
CUTTER SHEAR CUT 23-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTER SHEAR CUT 23-1/2IN

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP0190CSP
  • Mfr. Model # 0190CSP
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 228
  • Shipping Weight 5.25 lbs

Product Details

23-1/2 inches communications cable cutter. Shear-cut blades give clean, sharp cut with minimal distortion. Cuts lead and rubber-covered communications cable only. Do NOT cut hard cable, ACSR, self-supporting strand, or steel.

Technical Specs

  • Features Shear-cut Blades Give Clean, Sharp Cut with Minimal Distortion, Cuts Lead - and Rubber-covered Communications Cable Only, do Not Cut Hard Cable, ACSR, Self-supporting Strand, or Steel
  • Item Communications Cable Cutters
  • Overall Length 23-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list