Skip Content
CUTTER,RATCHET CABLE-INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER,RATCHET CABLE-INSULATED

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE45206I
  • Mfr. Model # 45206I
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 227
  • Shipping Weight 1.41 lbs

Product Details

Ratchet cable cutters with 1000 V insulated handles. One-hand operation with two-speed ratcheting mechanism. Frequent Use Capacity Copper/Aluminum 500 kcmil, Maximum Capacity Copper/Aluminum 600 kcmil. Length 10 inches.

Technical Specs

  • Features Exclusive 2-speed Ratcheting Mechanism Adjusts for Light / Heavy Duty Cutting, Simple One-handed Operation, Blades can be Opened Mid-cycle, Independently Tested to Meet or Exceed Iec and Astm Standards, Dual Layer Insulation for Maximum Protection, Guards Protect Hand From Accidental Contact of Energized Source, Lifetime Limited Warranty
  • Includes Replacement Part : 45218 Movable Blade, 12526 Fixed Blade and Handle
  • Item Insulated Ratchet Cable Cutters
  • Cutting Action Center Cut
  • Handle Design Cushioned Grip
  • Standards IEC, ASTM
  • Cutting Capacity Communication Cable 1-3/8"
  • Overall Length 10"
  • Primary Application Electrical Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list