Skip Content
CUTTER RAIL 16IN GAS 7.8 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER RAIL 16IN GAS 7.8 HP

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS966453401
  • Mfr. Model # 966453401
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 420
  • Shipping Weight 36.0 lbs

Product Details

An exceptionally lightweight saw, perfect for railroad maintenance crews that need quick, accurate repairs. Cutting rails in maintenance work on train, team and underground rail systems. Equipped with double attachment mounting to allow cutting on both directions. Fast, stable mounting of the attachment on rail. Exact, right-angle cuts in all planes.

Technical Specs

  • Item 7.8 HP Rail Cutter
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List