CUTTER PVC 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER PVC 1-1/4IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE864
  • Mfr. Model # 864
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Ratchet Action for fast, easy cutting: Heat-treated, replaceable steel blade for long cutting life: Rugged metal alloy frame for durability
  • Item Pipe Cutter
  • Includes Replacement blade kit # 00355
  • Cutting Action Racheting
  • Handle Design Ergonomic
  • Overall Length 8"
  • Cuts PVC, PE, ABS
  • Blade Material Heat Treated Steel
  • Handle Material Metal
  • Cutting Capacity Up to 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list