Skip Content
CUTTER + PREP F/COPPER 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER + PREP F/COPPER 115V

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG93492
  • Mfr. Model # 93492
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Capacity 1/2 To 2"
  • Item Copper Cutting/Prep Machine
  • Includes OD Cleaning Brush, Reamer, 6 Brushes, Mountable Storage Rack, Quick-change Collet, Spare Cutting Wheel, 1/2, 3/4, 1, 1 1/4, 1 1/2 and 2" Fitting Brushes
  • HP 1/3
  • Hz 60
  • No Load RPM 450
  • Voltage 115
  • Switch Type On/Off Toggle Switch
  • Characteristics Guide Rollers, Built-in 1/2 In Incremental Measuring Scale, Carrying Handle
  • Phase 1
  • Overall Length 15-1/8"
  • Overall Width 16-3/4"
  • Standards CSA Approved and Approved to UL Standard, NRTLC
  • Amps 6
  • No. of Speeds 1
  • Corded/Cordless Corded
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list