CUTTER POWER GAS 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTER POWER GAS 14IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEK6101
  • Mfr. Model # EK6101
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Application Concrete Cutter
  • Includes Cutting Disk for Stone, Tool Kit, Water Attachment Kit, Starter Rope, Spark Plug
  • HP 4.4
  • Engine Brand Makita Dolmar
  • Engine Displacement 60.7 cc
  • Item Power Cutter
  • Fuel Tank Capacity 1/6 gal. (0.7 L)
  • Motor Type 2 Stroke
  • Max. RPM 4400
  • Tool Weight 19.6 lbs.
  • Arbor Size 20 mm
  • Cutting Type Wet/Dry
  • Depth of Cut 5-1/8"
  • Blade Dia. 14"
  • Features New Scavenging Losses Rejection (SLR) Muffler Recycles Exhaust Unburnt Gas Emissions, Lightweight, Enhanced 5 Stage Air Filtration, Rapid Start Pull Force Required to Start the Machine is Drastically Reduced with Spring-assisted Recoil Starter, Electronic Ignition with Rev Limiter
  • Height 14"
  • Length 30"
  • Width 12-3/4"
  • Standards Compliant with CARB Tier 3, EPA Phase 2 and EU Stage Regulations

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list