Skip Content
CUTTER PLUG 3/8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER PLUG 3/8 INCH

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL31A
  • Mfr. Model # 31A
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 322
  • Shipping Weight 0.07 lbs

Product Details

General's Plug Cutters produce accurate plugs for covering screw holes in decking, flooring and other woodworking projects. Cutter will produce and eject straight plugs from stock up to 3/4 inch thickness. Made of hardened alloy steel.

Technical Specs

  • Drill Bit Size 3/8"
  • For Use With Covering Screw Holes in Decking, Flooring and Other Wood Working Projects
  • Item Cutter Plug
  • Material Hardened Alloy Steel
  • Shank Dia. 3/8"
  • Size 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List