Skip Content
CUTTER PLASTIC DIAG 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTER PLASTIC DIAG 5IN

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSP55N
  • Mfr. Model # P55N
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 144
  • Shipping Weight 0.3 lbs

Product Details

Flush ground diagonal cutter. For close trimming of gates and sprue on injection molded plastic parts. Flush ground, oval-shaped jaws, fine point permits use in confined areas. Handle coil springs reduce user fatigue. 5 inches.

Technical Specs

  • Overall Length 5"
  • Features For Close Trimming of Gates and Sprue on Injection Molded Plastic Parts, Flush Ground, Oval Shaped Jaws, Fine Point Permits Use in Confined Areas, Polished Head, Handle Coil Springs Reduce User Fatigue, Blue Vinyl Cushion Grips
  • Cut Flush
  • Item Diagonal Solid Joint Cutter
  • Handle Colour Blue
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list